Zoro Homepage

Swinging Door, 7 x 3 ft, Aluminum

  • Mfr # SD20003684

  • Zoro # G0474227


product price: $735.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Finish
Satin Anodized
Includes
Mounting hardware
Window Color
Clear
Door Material
Aluminum
Swinging Door Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD20003684
Zoro #
G0474227
UPC #
-
Country of Origin
United States

Dimensions

Door Height
7 ft
Window Width
9 in
Window Height
14 in
Door Width
3 ft
Opening Height
7 ft
Opening Width
3 ft
Door Thickness
1/8 in
Compatible Frame Width
3 ft
Compatible Frame Height
7 ft

Description

The CHASE SD20003684 Swinging Door is a stylish solution for adding an extra layer of protection to your home. The aluminum alloy material ensures that it will last a long time, and the satin anodized finish enhances its beauty. Featuring a 3 ft door width and 7 ft opening height, this swinging door has been designed to add an extra layer of security to your home. This tempered aluminum alloy material is lightweight yet sturdy enough to handle regular use. It also features both left and right jamb hinges, which allows you to adjust the swing direction of the door according to your needs. The window design lets in natural light while providing increased visibility from outside into your home or office space. This CHASE Swinging Door is a stylish way of enhancing security in your home or workplace without compromising on aesthetics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.