Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Swinging Door, 7 x 6 ft, Cadet Blue, PR

  • Mfr # 7284XDCBL

  • Zoro # G3505096


product price: $3,907.99
/pr
Additional $350.00 delivery surcharge applies per item.
See details

Key Features

Swinging Door Material
Polyethylene
Swinging Door Core Material
Non-CFC Urethane Core
Door Height
7 ft
Includes
42 in Spring Bumpers, Mounting Hardware
Window Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7284XDCBL
Zoro #
G3505096
UPC #
-
Country of Origin
United States

Dimensions

Door Height
7 ft
Window Width
20 in
Opening Height
7 ft
Opening Width
6 ft
Door Width
6 ft
Window Height
22 in
Door Thickness
1 7/8 in
Compatible Frame Height
7 ft
Compatible Frame Width
6 ft

Details

Item
Swinging Door
Swinging Door Material
Polyethylene
Swinging Door Core Material
Non-CFC Urethane Core
Includes
42 in Spring Bumpers, Mounting Hardware
Window Material
Polycarbonate
Number of Doors
2
Door Color
Cadet Blue
Finish
Textured (Polyethylene Eggshell)
Door Material
Polyethylene
Hinges
Left and Right Jamb
Window Color
Clear
Window Included
Yes
Insulation Value
10.83
Door Seals Included
Yes
Standards
NSF, USDA
Bumpers Included
Yes
Hinge Material
Zinc-Plated Iron
Includes Door Seals
Door Seals Included
Includes Bumpers
Bumpers Included
Door Core Material
Non-CFC Urethane
Includes Window
Window Included
Features
Puncture-Resistant, Corrosion-Resistant, Impact Resistance, Insulated Core, Upper and Lower Hinge
Includes Mounting Hardware
Mounting Hardware Included

Description

Swinging Door, Door Height 7 ft, Door Width 6 ft, Door Color Blue, Swinging Door Material Polyethylene, Textured Finish, Door Thickness 1 7/8 in, Number of Doors 2, Window Height 22 in, Window Width 20 in, Bumpers Included Yes, Door Seals Included Yes, Opening Height 7 ft, Opening Width 6 ft, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Insulation Value 10.83, Standards NSF, USDA, Swinging Door Core Material Non-CFC Urethane Core, Window Included Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.