This item is Discontinued.

Chase Swinging Door, 8 x 8 ft, Aluminum, PR SD20009696

Swinging Door, 8 x 8 ft, Aluminum, PR (Discontinued)

  • Mfr # SD20009696
  • Zoro # G2263810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD20009696
Zoro #
G2263810
UPC #
-
Country of Origin
United States

Dimensions

Door Width
8 ft
Window Height
14 in
Opening Width
8 ft
Door Height
8 ft
Opening Height
8 ft
Window Width
9 in

Details

Includes
Mounting Hardware
Door Color
Gray
Bumpers Included
No
Swinging Door Material
Aluminum
Finish
Anodized
Window Material
Acrylic
Window Included
Yes
Number of Doors
2
Door Seals Included
No
Door Material
Aluminum
Hinges
Left and Right Jamb
Item
Swinging Door
Window Color
Clear
Standards
USDA
Includes Mounting Hardware
Mounting Hardware Included
Includes Bumpers
Bumpers Not Included
Includes Door Seals
Door Seals Not Included
Includes Window
Window Included

Description

Swinging Door, Door Height 8 ft, Door Width 8 ft, Door Color Gray, Swinging Door Material Aluminum, Anodized Finish, Number of Doors 2, Window Height 14 in, Window Width 9 in, Bumpers Included No, Door Seals Included No, Opening Height 8 ft, Opening Width 8 ft, Window Color Clear, Window Material Acrylic, Left and Right Jamb, Standards USDA, Window Included Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.