Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Chase Swinging Door, 9 x 8 ft, Burgundy, PR 96108RDXHDBUR

Swinging Door, 9 x 8 ft, Burgundy, PR (Discontinued)

  • Mfr # 96108RDXHDBUR
  • Zoro # G3450697
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96108RDXHDBUR
Zoro #
G3450697
UPC #
-
Country of Origin
United States

Dimensions

Door Height
9 ft
Window Width
16 in
Opening Height
9 ft
Opening Width
8 ft
Door Width
8 ft
Window Height
16 in
Door Thickness
1 1/2 in
Compatible Frame Width
8 ft
Compatible Frame Height
9 ft

Details

Item
Swinging Door
Swinging Door Material
Polyethylene
Swinging Door Core Material
Non-CFC Urethane Core
Includes
24 in Spring Bumpers, Metal Back Spine and Mounting Hardware
Window Material
Polycarbonate
Number of Doors
2
Door Color
Red
Finish
Textured (Polyethylene Eggshell)
Insulation Value
9.86
Hinges
Left and Right Jamb
Door Seals Included
Yes
Door Material
Polyethylene
Window Color
Clear
Standards
USDA
Window Included
Yes
Bumpers Included
Yes
Includes Door Seals
Door Seals Included
Includes Bumpers
Bumpers Included
Includes Window
Window Included
Includes Mounting Hardware
Mounting Hardware Included
Features
Corrosion-Resistant, Insulated Core, Metal Back Spine, Upper and Lower Hinge
Door Core Material
Non-CFC Urethane

Description

Swinging Door, Door Height 9 ft, Door Width 8 ft, Door Color Red, Swinging Door Material Polyethylene, Textured Finish, Door Thickness 1 1/2 in, Number of Doors 2, Window Height 16 in, Window Width 16 in, Bumpers Included Yes, Door Seals Included Yes, Opening Height 9 ft, Opening Width 8 ft, Window Color Clear, Window Material Polycarbonate, Left and Right Jamb, Insulation Value 9.86, Standards USDA, Swinging Door Core Material Non-CFC Urethane Core, Window Included Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.