Steel Post Pounder, 3-1/2"-dia.
- Mfr # F15A
- Zoro # G702697079
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Length
28
Outside Diameter
28.07
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F15A
- Zoro #
- G702697079
- UPC #
- 35923881894
- Country of Origin
- United States
Dimensions
- Length
- 28
- Outside Diameter
- 28.07
Details
- Material
- Steel
Description
This 3-1/2"-dia. Steel Post Pounder is just what you need to drive in fence posts or tree stakes. It's made of 3/16"-thick schedule 40 steel tubing and has a solid steel head for maximum driving force. Drives posts up to 3-1/2"-dia.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.