Shop SUMNER
See all product information
Create Account
Flange Spreader, 6 3/84 In, 150-1500 Lbs
- Mfr # 784000
- Zoro # G5201305
product price:Â
$
427.99
/ea
Free Shipping & Returns
Key Features
Includes
Flange spreader
Spread
6 3/8 in
Material
Steel
Features
Hardened Wedge for Safe Splitting, Large Feed Screw
Flange Thickness
6 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 784000
- Zoro #
- G5201305
- UPC #
- -
- Country of Origin
- China
- Item
- Flange Spreader
- Includes
- Flange spreader
- Spread
- 6 3/8 in
- Material
- Steel
- Features
- Hardened Wedge for Safe Splitting, Large Feed Screw
- Minimum Flange Capacity
- 150 lb
- Product Type
- Flange Spreader
- Maximum Flange Capacity
- 1,500 lb
Dimensions
- Flange Thickness
- 6 3/8 in
- Overall Height
- 4 in
- Overall Width
- 12 in
- Overall Length
- 12 in
- Hole Size
- 1 in
- Tool Width
- 12 in
- Pin Diameter
- 1 in
- Tool Height
- 4 in
- Drive Size
- 1 3/8 in Wrench; 1/2 in Bar
- Tool Length
- 12 in
Description
Flange Spreader, Product Type Flange Spreader, Minimum Flange Capacity 150 lb, Maximum Flange Capacity 1,500 lb, Flange Thickness 6 3/8 in, Spread 6 3/8 in, Pin Diameter 1 in, Drive Size 1 3/8 in Wrench; 1/2 in Bar, Features Hardened Wedge for Safe Splitting, Large Feed Screw, Material Steel, Tool Height 4 in, Tool Length 12 in, Tool Width 12 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.