Brass Dry Seal Face Bushing 3/4in. x 1/2in. Brass, Dry Seal Face Bushing

  • Mfr # 3412

  • Zoro # G910033249


product price: $3.67
/ea
Sold in multiples of 2 for $7.34

Key Features

Basic Pipe Fitting Material
Brass
Width
0.75 in
Color
Chrome Plated
Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3412
Zoro #
G910033249
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.75 in
Length
0.75 in

Details

Basic Pipe Fitting Material
Brass
Item
Bushing
Color
Chrome Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.