Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IN-100
Zoro #
G0512084
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
15 1/8 in
Overall Width
4 3/4 in
Overall Length
15-1/8"
Details
Item
Hanging Scale
Capacity
50kg/100 lb
Scale Display
Analog Linear
Weighing Units
kg, lb
Scale Accuracy
+/-1 Graduation
Digital/Mechanical
Mechanical
Scale Graduations
50g/1 lb
Housing Material
Solid Brass
Includes
Industrial Class Cadmium Plated Spring
Scale Readability
50g/1 lb.
Description
Hanging Scale, Capacity 50kg/100 lb, Analog Linear Scale Display, Scale Graduations 50g/1 lb, Housing Material Solid Brass, Includes Industrial Class Cadmium Plated Spring, Digital/Mechanical Mechanical, Weighing Units kg, lb, Overall Height 15 1/8 in, Overall Width 4 3/4 in, Scale Accuracy +/-1 Graduation
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.