Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IC-200
Zoro #
G2728047
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
2 1/4 in
Overall Height
19 5/8 in
Overall Length
19-5/8"
Details
Capacity
200 lb
Scale Display
Analog Linear
Weighing Units
lb
Scale Accuracy
+/-1 Graduation
Scale Graduations
2 lb
Digital/Mechanical
Mechanical
Scale Readability
2 lb.
Item
Hanging Scale
Housing Material
Steel And Cast Iron
Description
Hanging Scale, Capacity 200 lb, Analog Linear Scale Display, Scale Graduations 2 lb, Housing Material Steel And Cast Iron, Digital/Mechanical Mechanical, Weighing Units lb, Overall Height 19 5/8 in, Overall Width 2 1/4 in, Scale Accuracy +/-1 Graduation
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.