Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WH-050
Zoro #
G4756062
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
17-7/16"
Overall Width
8 in
Overall Height
17 7/16 in
Details
Capacity
50 lb
Scale Display
Analog Dial
Weighing Units
lb
Scale Accuracy
+/-1 Graduation
Scale Graduations
0.25 lb
Digital/Mechanical
Mechanical
Scale Readability
0.25 lb.
Includes
8 in Dial, Top Loop and Bottom Hook
Housing Material
Steel
Item
Hanging Scale
Description
Hanging Scale, Capacity 50 lb, Analog Dial Scale Display, Scale Graduations 0.25 lb, Housing Material Steel, Includes 8 in Dial, Top Loop and Bottom Hook, Digital/Mechanical Mechanical, Weighing Units lb, Overall Height 17 7/16 in, Overall Width 8 in, Scale Accuracy +/-1 Graduation
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.