ADJUSTABLE QUADRARACK, 45U, 84"HX20.31"WX15.75"-21.65"D

  • Mfr # 353024

  • Zoro # G5722273


product price:  $1,379.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
GREATER THAN 6' TO 7'
Material
Steel
Rack Units
45U
Type
Four-Post
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353024
Zoro #
G5722273
UPC #
-
Country of Origin
Unknown

Dimensions

Height
GREATER THAN 6' TO 7'
Mounting Width
19"

Details

Color
Black
Material
Steel
Rack Units
45U
Type
Four-Post

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.