This item is Discontinued.

Chatsworth Products Cpi ADJUSTABLE SERVERRACK, 45U, 84"HX20.31"WX15.75"-21.65"D 15211-703

ADJUSTABLE SERVERRACK, 45U, 84"HX20.31"WX15.75"-21.65"D (Discontinued)

  • Mfr # 15211-703
  • Zoro # G1335495
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15211-703
Zoro #
G1335495
UPC #
-
Country of Origin
Unknown

Dimensions

Height
84 Inches, 482.6 millimeters
Depth
15.75 to 21.65 Inches, 400 to 550 millimeters
Width
19 Inches
Rack Width
19" EIA Rack

Details

Material
Steel
Finish Color
Black
Rail Style
Square-Punched

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.