
EZ SWING WALL MOUNT RACK, 19U, 38.5"HX20.3"WX18"D, STEEL, BLACK
Mfr # 13604-718
Zoro # G0963777
product price:Â $539.99
/ea
Free Shipping & Returns
Key Features
Height
482.6 millimeters
Depth
457.2 millimeters
Material
Steel
Finish Color
Black
Product Name
EasySwing Wall-Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13604-718
Zoro #
G0963777
UPC #
-
Country of Origin
Unknown
Dimensions
Height
482.6 millimeters
Depth
457.2 millimeters
Rack Height
9U
Rack Width
19"
Details
Material
Steel
Finish Color
Black
Product Name
EasySwing Wall-Mount
Product Color
Black
Product Material
Steel
Product Type
Rack Cabinet
Rack Units
19U
Type
Wall-Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.