Zoro Homepage

Cable Protector, 3/4 in H, 3 ft L, 5-1/4 in W, 1 Channel, Polyurethane, Black

  • Mfr # FL1X1.5-B

  • Zoro # G108620978


product price: $72.79
/ea

Key Features

Height
3/4 in
Width
5-1/4 in
Load Capacity
2,100 lb/Axle
Number of Channels
1
Max. Cable Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL1X1.5-B
Zoro #
G108620978
UPC #
812958001318
Country of Origin
United States

Dimensions

Height
3/4 in
Length
3 ft
Width
5-1/4 in
Max. Cable Dia.
1/2 in
Channel Height
3/4/2024

Details

Item
Cable Protector
Load Capacity
2,100 lb/Axle
Number of Channels
1
Material
Polyurethane
Color
Black

Description

5.25W-1 channel drop over protectors made from durable black polyurethane and heavy duty, patented L shape connectors for easily attaching additional protectors to extend to any desired length. These lightweight, low profile protectors feature a 1.5 x .5 channel size and are compact for easy setup, disassembly, and storage. Patented 5-bar tread plate surface provides maximum traction for carts and pedestrian traffic. UV stabilized material with molded-in Safety Warning symbols Orange. Tire load capacity is 1,050 lb/Tire, and the axle load capacity is 2,100 lb/Axle.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.