Cable Protector 45 Deg Left Turn, 1-7/8 in H, 24-1/2 in L, 19-3/4 in W, 5 Channel, Polyurethane

  • Mfr # GDT5X125-L-FLGB

  • Zoro # G315508670


product price:  $271.99
/ea
Free Shipping & Returns

Key Features

Height
1-7/8 in
Length
24-1/2 in
Width
19-3/4 in
Load Capacity
21,000 lb/Axle
Number of Channels
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GDT5X125-L-FLGB
Zoro #
G315508670
UPC #
812958002360
Country of Origin
United States

Dimensions

Height
1-7/8 in
Length
24-1/2 in
Width
19-3/4 in
Max. Cable Dia.
1-13/40 in
Channel Width
1 3/8 in

Details

Item
Cable Protector 45 Deg Left Turn
Load Capacity
21,000 lb/Axle
Number of Channels
5
Material
Polyurethane
Color
Black, Green
Connection Style
Dog Bone
For Use With
5-Channel Guard Dog Cable Protector
Style
Hinged

Description

HI-VIZ CABLE PROTECTOR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.