Zoro Homepage

Cable Protector, 7/16 in H, 10 ft L, 3 in W, 2 Channel, Rubber, Black

  • Mfr # RFD2-10

  • Zoro # G4034974


product price: $44.79
/ea

Key Features

Height
7/16 in
Length
10 ft
Width
3 in
Load Capacity
440 lb/Axle
Number of Channels
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFD2-10
Zoro #
G4034974
UPC #
812958005057
Country of Origin
United States

Dimensions

Height
7/16 in
Length
10 ft
Width
3 in
Max. Cable Dia.
1/4 in
Channel Width
7/16 in
Channel Height
1/4 in
Cable Protector Channel Height
1/4 in
Cable Protector Height
7/16 in

Details

Item
Cable Protector
Load Capacity
440 lb/Axle
Number of Channels
2
Material
Rubber
Color
Black
Includes
Can be split, supplied unslit.
Connection Style
Linkable Pins
Texture
Smooth
ADA Compliant
No

Description

Cable Protector, Number of Channels 2, Cable Protector Channel Height 1/4 in, Channel Width 7/16 in, Width 3 in, Cable Protector Height 7/16 in, Load Capacity 440 lb/Axle, Connection Style Linkable Pins, Length 10 ft, Color Black, Material Rubber, Max. Cable Dia. 1/4 in, ADA Compliant No, Includes Can be split, supplied unslit., Texture Smooth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.