Cable Protector, 1-7/8 in H, 39-5/8 in L, 12 in W, 2 Channel, Rubber, Black
- Mfr # DH-CR-5
- Zoro # G201049430
product price:Â
$
75.00
/ea
Key Features
Height
1-7/8 in
Width
12 in
Load Capacity
4,000 lb/Axle
Number of Channels
2
Max. Cable Dia.
1-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DH-CR-5
- Zoro #
- G201049430
- UPC #
- 847821004172
- Country of Origin
- Thailand
- Item
- Cable Protector
- Load Capacity
- 4,000 lb/Axle
- Number of Channels
- 2
- Material
- Rubber
- Color
- Black
- Connection Style
- T-Shaped
- For Use With
- Cable
- Style
- Drop Over
- Weight
- 20 lb
- Shell Material
- Rubber
- Container Type
- Drop Over
- Compatible Product Type
- Cable
- Sensor Body Style
- Drop Over
- Traction Material
- Rubber
Dimensions
- Height
- 1-7/8 in
- Length
- 39-5/8 in
- Width
- 12 in
- Max. Cable Dia.
- 1-3/8 in
- Channel Width
- 1 3/8 in
- Channel Height
- 1 3/8 in
Description
Cable Protector, Number of Channels 2, Connection Style T-Shaped, Channel Height 1 3/8 in, Channel Width 1 3/8 in, Load Capacity 4,000 lb/Axle, Material Rubber, Style Drop Over, Color Black, For Use With Cable, Max. Cable Dia. 1 3/8 in, Height 1 7/8 in, Length 39 5/8 in, Width 12 in, Weight 20 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.