Checkers
Cable Protector, Hinged, 3 Channels, 3 ft.
Mfr # CP3X225-Y/O
Zoro # G8813226
Free Shipping & Returns
$486.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyurethane
- For Use With Electrical Cables, Hose Lines
- Number of Channels 3
- Load Capacity 28,420 lb/Axle
- Style Hinged
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 AWG - #6 Nylon Ring Terminal - 25-Pack (210211)
- HUBBELL WIRING DEVICE-KELLEMS 2 Gang Ped Housing 1In. Chase (SC3099A)
- REMINGTON INDUSTRIES 24 AWG Gauge Stranded Hook Up Wire, 1000 ft Length, Green, 0.0201" Diameter, UL1015, 600 Volts (24UL1015STRGRE1000)
- MULBERRY Number of Gangs: 1 Steel, Painted Finish, Ivory (99071)
- CHECKERS Cable Protector, Hinged, 3 Channels, 3 ft. (GD3X225-O/B)
- CHECKERS Cable Protector 4-Way, Hinged, 5 Channel (GDCR5X125-O/B)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X75-O/B)
- CHECKERS Cable Protector, 5 Channel, 3 ft L, 18" W (BB5-125-T-B/Y)
- CHECKERS Cable Protector EndCap, 5Channel, 0.7ft, PR (GDEC5X125-O)
- CHECKERS Cable Protector, 1 Channel, Black, 10 ft. L (RFD1-10)
- POWER FIRST Cable Protector, 1 Channel, Yellow, 5 ft.L (4CEJ5)
- Checkers Cable Protectors