Zoro Homepage

Carpet Cable Cover, 0.10 in H, 5 ft L, 1/4 in W, Nylon, Black

  • Mfr # CPCARPETKIT-5

  • Zoro # G8488435


product price: $25.89
/ea

Key Features

Height
0.10 in
Width
1/4 in
Material
Nylon
Color
Black
For Use With
5MKH9, 5MKJ1, 5MKJ3, 5MKJ4, 5MKJ5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPCARPETKIT-5
Zoro #
G8488435
UPC #
812958005637
Country of Origin
United States

Dimensions

Height
0.10 in
Length
5 ft
Width
1/4 in

Details

Item
Carpet Cable Cover
Material
Nylon
Color
Black
For Use With
5MKH9, 5MKJ1, 5MKJ3, 5MKJ4, 5MKJ5
Includes
0.5 oz Bottle of Checker's Clear Super Glue, Black Traction Strip

Description

Carpet Traction Kit, For Use With 5MKH9, 5MKJ1, 5MKJ3, 5MKJ4, 5MKJ5, Material of Construction Nylon, Color Black, Length 60 in, Width 1/4 in, Includes 0.5 oz Bottle of Checker's Clear Super Glue, Black Traction Strip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.