Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ground Protection Mat, 1/2 in Thickness, High Density Polyethylene, Black

  • Mfr # TM3696-1S-B

  • Zoro # G3725331


product price: $285.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Color
Black
Overall Length
8 ft
Overall Width
3 ft
Material
High Density Polyethylene
Thickness
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM3696-1S-B
Zoro #
G3725331
UPC #
812542022576
Country of Origin
United States

Dimensions

Overall Length
8 ft
Overall Width
3 ft
Thickness
1/2 in
Length
8 ft.

Details

Item
Ground Protection Mat
Color
Black
Material
High Density Polyethylene
Surface Design
Raised Discs Top with Smooth Back
Mat Product Type
Ground Protection Mat
Backing Material
HDPE
Ground Traffic Level
Medium Duty
Mat Connection Style
Linked
Weight
64 lb
Load Capacity
90 ton
For Use With
Civil Engineering; Construction; Military Sites; Landscaping; Infrastructure and Utilities Maintenance; Transmission; Oil and Gas
Application
Construction, Outdoor Event Flooring, Landscaping, Utilities
Series
TrakMat
Recommended Connector
Two or Four-Way Tough Urethane Connectors
Resistance Properties
Weather Resistant
Flexibility
Flexible
Duty Rating
Medium/Standard Duty
Bottom Surface Design
Smooth
Top Surface Design
Raised Discs
Indoor/Outdoor
Outdoor
Non-Conductive
Yes
Translucent Material
No
Number of Tread Sides
1
Number of Mats Included
1

Description

Ground Protection Mat, Non-Conductive Yes, Application Construction, Outdoor Event Flooring, Landscaping, Utilities, Backing Material HDPE, Bottom Surface Design Smooth, Color Black, Duty Rating Medium/Standard Duty, Flexibility Flexible, Indoor/Outdoor Outdoor, Load Capacity 90 ton, Material High Density Polyethylene, Mat Product Type Ground Protection Mat, Number of Mats Included 1, Number of Tread Sides 1, Overall Length 8 ft, Overall Width 3 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.