Ground Protection Mat Link
- Mfr # FTL-D-G
- Zoro # G823360180
product price:Â
$
14.01
/ea
Key Features
Product Type
Double Flat Link
Application
Roadway, Walkway, Working Platform
Width
1 1/4 in
For Product Series
VersaMAT
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FTL-D-G
- Zoro #
- G823360180
- UPC #
- 812542021654
- Country of Origin
- United States
Dimensions
- Width
- 1 1/4 in
- Height
- 1/4 in
- Length
- 3 1/4 in
Details
- Product Type
- Double Flat Link
- Application
- Roadway, Walkway, Working Platform
- For Product Series
- VersaMAT
- Finish
- Galvanized
- Item
- Ground Protection Mat Link
- For Use With
- Ground Protection Mats
- Connection Style
- Double Flat Link
- Material
- Steel
- Shell Material
- Steel
- Compatible Product Type
- Ground Protection Mats
Description
Ground Protection Mat Link, Application Roadway, Walkway, Working Platform, Connection Style Double Flat Link, Finish Galvanized, For Product Series VersaMAT, For Use With Ground Protection Mats, Height 1/4 in, Length 3 1/4 in, Material Steel, Product Type Double Flat Link, Width 1 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.