Shop CHECKERS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ground Protection Storage Skid
- Mfr # AMRK
- Zoro # G823358101
product price:Â
$
576.05
/ea
Key Features
Application
Roadway, Walkway, Working Platform
For Product Series
AlturnaMAT, LibertyMat/EuroMat, TrakMat, VersaMAT
Width
36 in
Length
96 in
For Use With
Ground Protection Mats
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMRK
- Zoro #
- G823358101
- UPC #
- 812542023177
- Country of Origin
- United States
- Application
- Roadway, Walkway, Working Platform
- For Product Series
- AlturnaMAT, LibertyMat/EuroMat, TrakMat, VersaMAT
- For Use With
- Ground Protection Mats
- Material
- Metal
- Product Type
- Transport Storage Skid
- Item
- Ground Protection Storage Skid
- Shell Material
- Metal
- Compatible Product Type
- Ground Protection Mats
- Traction Material
- Metal
Dimensions
- Width
- 36 in
- Length
- 96 in
- Height
- 6 in
Description
Ground Protection Storage Skid, Application Roadway, Walkway, Working Platform, For Product Series AlturnaMAT, LibertyMat/EuroMat, TrakMat, VersaMAT, For Use With Ground Protection Mats, Height 6 in, Length 96 in, Material Metal, Product Type Transport Storage Skid, Width 36 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.