Shop CHECKERS
See all product information
Create Account
Ground Protection Mat Link
- Mfr # RTL-D-G
- Zoro # G923361667
product price:Â
$
12.81
/ea
Key Features
Height
1/4 in
Length
3 1/4 in
Material
Steel
Width
1 1/4 in
Connection Style
Double Round Link
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RTL-D-G
- Zoro #
- G923361667
- UPC #
- 812542021678
- Country of Origin
- United States
Dimensions
- Height
- 1/4 in
- Length
- 3 1/4 in
- Width
- 1 1/4 in
Details
- Item
- Ground Protection Mat Link
- Material
- Steel
- Connection Style
- Double Round Link
- For Use With
- Ground Protection Mats
- Finish
- Galvanized
- Product Type
- Double Round Link
- Application
- Roadway, Walkway, Working Platform
- For Product Series
- AlturnaMAT, LibertyMat/EuroMat, TrakMat, VersaMAT
- Shell Material
- Steel
- Compatible Product Type
- Ground Protection Mats
Description
Ground Protection Mat Link, Application Roadway, Walkway, Working Platform, Connection Style Double Round Link, Finish Galvanized, For Product Series AlturnaMAT, LibertyMat/EuroMat, TrakMat, VersaMAT, For Use With Ground Protection Mats, Height 1/4 in, Length 3 1/4 in, Material Steel, Product Type Double Round Link, Width 1 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.