Shop CHECKERS
See all product information
Create Account
Ground Protection Mat Hand Hook
- Mfr # AMHH
- Zoro # G223360940
product price:Â
$
24.55
/ea
Key Features
Product Type
Handi-Hook
For Product Series
AlturnaMAT, VersaMAT
Length
11 1/4 in
Width
3 in
Application
Roadway, Walkway, Working Platform
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMHH
- Zoro #
- G223360940
- UPC #
- 812542021616
- Country of Origin
- United States
- Product Type
- Handi-Hook
- For Product Series
- AlturnaMAT, VersaMAT
- Item
- Ground Protection Mat Hand Hook
- Application
- Roadway, Walkway, Working Platform
- For Use With
- Ground Protection Mats
- Material
- Steel
- Shell Material
- Steel
- Compatible Product Type
- Ground Protection Mats
- Traction Material
- Steel
Dimensions
- Length
- 11 1/4 in
- Width
- 3 in
- Height
- 1 1/4 in
Description
Ground Protection Mat Hand Hook, Application Roadway, Walkway, Working Platform, For Product Series AlturnaMAT, VersaMAT, For Use With Ground Protection Mats, Height 1 1/4 in, Length 11 1/4 in, Material Steel, Product Type Handi-Hook, Width 3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.