Hi-Viz Cable Protector, 1-7/8 in H, 75.38 in L, 51-1/4 in W, 5 Channel, Urethane

  • Mfr # WSA-125-KIT2FLG

  • Zoro # G715508607


product price:  $1,251.99
/ea
Free Shipping & Returns

Key Features

Height
1-7/8 in
Width
51-1/4 in
Load Capacity
32,600 lb/Axle
Number of Channels
5
Max. Cable Dia.
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WSA-125-KIT2FLG
Zoro #
G715508607
UPC #
812958002414
Country of Origin
United States

Dimensions

Height
1-7/8 in
Length
75.38 in
Width
51-1/4 in
Max. Cable Dia.
1 in
Channel Width
1 3/8 in

Details

Item
Hi-Viz Cable Protector
Load Capacity
32,600 lb/Axle
Number of Channels
5
Material
Urethane
Color
Black, Blue, Green
For Use With
ADA Cable Protector
Connection Style
Hourglass
ADA Compliant
Yes

Description

HI-VIZ CABLE PROTECTOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products