Hi-Viz Cable Protector, 3.13 in H, 38.88 in L, 19-3/4 in W, 3 Channel, Polyurethane, Black, Green

  • Mfr # GD3X225-FLG/B

  • Zoro # G215508619


product price:  $528.40
/ea
Free Shipping & Returns

Key Features

Height
3.13 in
Length
38.88 in
Width
19-3/4 in
Load Capacity
28,420 lb/Axle
Number of Channels
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GD3X225-FLG/B
Zoro #
G215508619
UPC #
812958001875
Country of Origin
United States

Dimensions

Height
3.13 in
Length
38.88 in
Width
19-3/4 in
Max. Cable Dia.
2-1/4 in
Channel Width
2 1/4 in

Details

Item
Hi-Viz Cable Protector
Load Capacity
28,420 lb/Axle
Number of Channels
3
Material
Polyurethane
Color
Black, Green
Connection Style
Dog Bone
For Use With
3-Channel Guard Dog Cable Protector
Style
Hinged

Description

HI-VIZ CABLE PROTECTOR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.