Extruded Aluminum Cable Crossover, 36", 3.5625 H, 36 L, 21.0625 W, Aluminum, Brown
- Mfr # XHCR-36-BRN
- Zoro # G4978955
product price:Â
$
266.99
/ea
Free Shipping & Returns
Key Features
Height
3.5625
Length
36
Width
21.0625
Load Capacity
10000
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XHCR-36-BRN
- Zoro #
- G4978955
- UPC #
- 691215101028
- Country of Origin
- United States
Dimensions
- Height
- 3.5625
- Length
- 36
- Width
- 21.0625
Details
- Item
- Extruded Aluminum Cable Crossover,36"
- Load Capacity
- 10000
- Material
- Aluminum
- Color
- Brown
Description
Extruded Aluminum Cable Crossover,36 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.