Shop CHECKERS
Additional $155.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Ground Protection Mat, Composite Fiberglass, 32 in W x 8 ft L, 2/5 in Thick
- Mfr # N3296HDS
- Zoro # G3725270
product price:Â
$
845.99
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Color
Tan
Overall Length
8 ft
Overall Width
32 in
Material
Composite Fiberglass
Thickness
2/5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- N3296HDS
- Zoro #
- G3725270
- UPC #
- 810043329309
- Country of Origin
- United States
Dimensions
- Overall Length
- 8 ft
- Overall Width
- 32 in
- Thickness
- 2/5 in
- Length
- 8 ft.
- Wire Rope Length
- 8 ft
Description
Ground Protection Mat, Non-Conductive Yes, Application Civil Engineering, Construction, Oil and Gas Industries, Utilities, Bottom Surface Design Diamond Plate, Color Tan, Duty Rating Medium/Standard Duty, Flexibility Rigid, Handle Type Rope Handles, Indoor/Outdoor Outdoor, Load Capacity 50 ton, Material Fiberglass, Mat Product Type Ground Protection Mat, Number of Mats Included 1, Number of Tread Sides 2, Overall Length 8 ft, Overall Width 32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.