Zoro Homepage

Warning Whip, White Whip, Orange Flag, Fiber Glass, Split Pole

  • Mfr # FS12-SPQD-O

  • Zoro # G4495967


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Color
White Whip, Orange Flag
Material
Fiber Glass
Includes
Split Pole
Flag Width
12 in
Flag Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS12-SPQD-O
Zoro #
G4495967
UPC #
812958006634
Country of Origin
United States

Dimensions

Flag Width
12 in
Overall Height
12 ft
Flag Height
11 in
Whip Length
144 1/2 in

Details

Item
Warning Whip
Color
White Whip, Orange Flag
Material
Fiber Glass
Includes
Split Pole
Base Type
Quick Disconnect Base with Split Pole
Whip Material
Fiberglass
Whip Color
White
Mounting Hardware Included
No
Lighting Option
Not Lighted
Pole Whip Included
Yes
Flag Material
Nylon Mesh
Reflective X
No
Mounting Hardware Required
Yes
Flag Color
Orange

Description

Warning Whip, Reflective X No, Not Lighted, Overall Height 12 ft, Flag Height 11 in, Flag Width 12 in, Pole Whip Included Yes, Base Type Quick Disconnect Base with Split Pole, Flag Color Orange, Flag Material Nylon Mesh, Mount Type Included Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.