Zoro Homepage

Wheel Chock, Commercial Vehicles

  • Mfr # UC1700-FLG

  • Zoro # G715573636


product price: $47.89
/ea

Key Features

Material
Urethane
Color
Green
Application
Commercial Vehicles
Compatible Wheel Diameter - Maximum
35 in
Overall Height
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UC1700-FLG
Zoro #
G715573636
UPC #
812958001714
Country of Origin
United States

Dimensions

Compatible Wheel Diameter - Maximum
35 in
Overall Height
6 1/4 in
Overall Width
7 1/2 in
Overall Length
8 1/2 in

Details

Item
Wheel Chock
Material
Urethane
Color
Green
Application
Commercial Vehicles
Vehicle Weight - Maximum
30,000 lb
Number of Chocks
1
Includes Handle
Handle Included

Description

Wheel Chock, Green

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.