This item is Discontinued.

Chef Buddy Chef Buddy 82-SW81 3-in-1 Electric Panini Press Waffle Maker; white 82-SW81

Chef Buddy 82-SW81 3-in-1 Electric Panini Press Waffle Maker; white (Discontinued)

  • Mfr # 82-SW81
  • Zoro # G704015215
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82-SW81
Zoro #
G704015215
UPC #
886511400337
Country of Origin
Unknown

Description

You can be the hit of the household by making every meal an unforgettable one with the Panini Press, Grill, and Waffle Maker By Chef Buddy. The compact and easy to clean, convertible grill with changeable plates makes healthy cooking, grilling, and toasting any meal a possibility for chefs of all experience levels. It truly turns multifunctional and effortless cooking into a piece of cake!

Multiple Recipes
  • With versatile nonstick plates, you can make your morning great with waffles, sausage links, or bacon! Lunch and dinner are covered with toasted sandwiches and quesadillas, or grill a hearty dinner of burgers, steaks, and kebabs!
Convenient and Fast
  • The 750-watt press with dual heating zones allow for faster, even, and more energy efficient cooking times. The heating plate surface also allows for suitable cooking space, no matter what your current cooking needs may be.
Easy Clean Up
  • Cleaning should never take you the same amount of time as cooking. with the non-stick surface, and the cool touch handle with a lock, you can finish your cleanup and store your electric press in just minutes and without the hassle!
Healthy In All Seasons
  • This electric indoor grill is an ideal year-round option for cooking meals for the entire family. Convert this tool from an indoor grill to a gourmet panini maker for a less greasy meal in a snap!
Specifications
  • Color: White
  • Power Cord: 110V 28"
  • Dimension: 9" x 9" x 3.5"
  • Weight: 5.07 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.