Shop All Food Service Apparel
Chef Revival
Chef 24/7®Front-of the-House Bib Apron - Burgundy
Mfr # 602BAFH-BG
Zoro # G501704329
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blended twill fabric
- Length 13
- Width Burgundy
- Includes .39
- Overall Length 1
Product Information
- Brand Chef Revival
- MFR # 602BAFH-BG
- Zoro # G501704329
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Length | 13 |
Width | Burgundy |
Overall Length | 1 |
Depth | 25.5 |
Details
Description
• Front-of-the-House Bib Apron
• 27" x 25"
• 3-Compartment front pocket
• Blended twill fabric
• Burgundy
• 27" x 25"
• 3-Compartment front pocket
• Blended twill fabric
• Burgundy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL MANUFACTURING Gasket, 12 1/2 in. x 24 1/4 in. (2-712)
- MONTAGUE Gasket3-3/4" X 1-13/16" For - Part# Mon02115-6 (MON02115-6)
- SOUTHBEND GASKET, DOOR, 5-PAN STEAMER for Southbend (8-5063-8)
- ADVANCE Ballast - 4 Bulb (Adv Ance) (ICN-4P32-N)
- KNG XL Black Snap Front Cooks Shirt (1142XL)
- KNG Red and Black Mesh Chef Hat (1880RDBK)
- KNG M Childs White Chef Coat (2136WHTKM)
- UNCOMMON THREADS Kool Beanie W/Mesh Blk (0157C-0100)
- UNCOMMON THREADS Uncommon Beanie Slate (0159-6400)
- KNG 3 Pocket 11 in Lime Green Waist Apron (1046LMG)
- KNG Lg Lightweight Short Sleeve Black Chef Coat (2578BLKL)
- Chef Revival