Shop All Food Service Apparel
Chef Revival
Chef 24/7Front-of-the House Gourmet Bib Apron - Kelly Green
Mfr # 601BAO-3-GN
Zoro # G701704259
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Poly/cotton blend fabric
- Length 13
- Depth 5.5
- Width Kelly Green
- Includes .48
Product Information
- Brand Chef Revival
- MFR # 601BAO-3-GN
- Zoro # G701704259
- Country of Origin Pakistan
- Category Food Service Apparel
Dimensions
Length | 13 |
Depth | 5.5 |
Width | Kelly Green |
Overall Length | 2 |
Details
Description
• Front-of-the-House Gourmet Bib Apron
• 28" x 30"
• Poly/cotton blend fabric
• (3) front pockets (1 large pocket holds tablet)
• Adjustable neck strap
• (1) 50" long tie on each side
• Kelly Green
• 28" x 30"
• Poly/cotton blend fabric
• (3) front pockets (1 large pocket holds tablet)
• Adjustable neck strap
• (1) 50" long tie on each side
• Kelly Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMI CORNELIUS Compr. Start Relay (1029256)
- STANTON TRADING Wire Fryer Basket, 5 Quart, 10" Dia., Reinforced (0100B)
- COMMODITY OAT PRODUCTS Commodity Steel Cut Groats Oat 50lbs (106-021)
- LOGO BRANDS Boston Celtics 16oz Gameday Pint Glass (702-G16P-1)
- KNG 3 Pocket Black Waist Apron (1360BLK)
- KNG 2 Pocket Royal Blue Cobbler Apron (1163RBL)
- KNG 4XL Lightweight Short Sleeve Black Chef Coat (2578BLK4XL)
- KNG 3XL Striped Baggy Cargo Chef Pants (10593XL)
- KNG Black Bib Apron (1461BLK)
- KNG Medium Black Snap Front Cooks Shirt (1142M)
- KNG Lg Lightweight Long Sleeve White Chef Coat (2577WHTL)
- Chef Revival