This item is Discontinued.

Chefs Choice Belgian Waffle Baker, 9-1/2 in. W, 1100W 8400100

Belgian Waffle Baker, 9-1/2 in. W, 1100W (Discontinued)

  • Mfr # 8400100
  • Zoro # G4313970
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8400100
Zoro #
G4313970
UPC #
087877841004
Country of Origin
China

Dimensions

Cooking Chamber Size H x W x D
1/4" x 9" x 9"
Overall Height (In.)
3-41/64
Overall Length (In.)
9-25/64
Overall Width (In.)
9-1/2
Dia. (In.)
9.5

Details

Item
Belgian Waffle Baker
Holding Capacity
1 Waffle
Material
Stainless Steel and Cast Aluminum
Voltage
120
Plug
NEMA 5-15P
Type
Round Belgian Waffle
Amps
9.16
Cooking Surface (in.)
6
Heat Setting
Pre Set
Watts
1100

Description

Belgian Waffle Baker, Voltage 120, Material Stainless Steel and Cast Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.