This item is Discontinued.

Chefs Choice Blade, Stainless Steel S610001

Blade, Stainless Steel (Discontinued)

  • Mfr # S610001
  • Zoro # G4314101
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S610001
Zoro #
G4314101
UPC #
087877610013
Country of Origin
China

Dimensions

Size
6-41/64" x 6-41/64" x 3/4"

Details

Item
Blade
Material
Stainless Steel
For Use With
Mfr. No. M610
Number of Pieces
1

Description

Blade, Size 6 41/64 in x 6 41/64 in x 3/4 in, Material Stainless Steel, For Use With Mfr. No. M610, Number of Pieces 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.