This item is Discontinued.

Chefs Choice Electric Kettle, 1L, Stainless Steel 673

Electric Kettle, 1L, Stainless Steel (Discontinued)

  • Mfr # 673
  • Zoro # G5399134
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
673
Zoro #
G5399134
UPC #
087877673018
Country of Origin
China

Dimensions

Max. Cup Height
8-1/4"
Width
7"
Height
8-1/4"
Depth
6-3/8"

Details

Item
Electric Kettle
Type
Cordless
Capacity
1 qt.
Watts
1500
Material
Stainless Steel
Color
Stainless Steel
Voltage
120
Standards
cETLus

Description

Electric Kettle, Capacity 1 qt, Color Stainless Steel, Material Stainless Steel, Standards cETLus

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.