This item is Discontinued.

Chefs Choice Electric Knife Sharpener, 2 Stage, 120V M2000

Electric Knife Sharpener, 2 Stage, 120V (Discontinued)

  • Mfr # M2000
  • Zoro # G1332755
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M2000
Zoro #
G1332755
UPC #
087877020041
Country of Origin
United States

Dimensions

Width
12-1/4"
Height
5-1/8"
Depth
5"

Details

Item
Electric Knife Sharpener
Number of Stages
2
Voltage
120
Knife Style Sharpened
Kitchen Knives, Pocket Knives, Most Sport Knives
Application
Commercial Design Sharpens Kitchen Knives, Cleavers, Pocket and Sporting Knives, Serrated or Non-serrated

Description

Electric Knife Sharpener, Number of Stages 2, Application Commercial Design Sharpens Kitchen Knives, Cleavers, Pocket and Sporting Knives, Serrated or Non-serrated, Depth 5 in, Knife Style Sharpened Kitchen Knives, Pocket Knives, Most Sport Knives

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.