This item is Discontinued.

Chefs Choice Electric Scissor Sharpener, 2 Stage, 120V M500

Electric Scissor Sharpener, 2 Stage, 120V (Discontinued)

  • Mfr # M500
  • Zoro # G0843306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M500
Zoro #
G0843306
UPC #
087877005000
Country of Origin
United States

Dimensions

Width
7-1/2"
Height
4"
Depth
3-1/2"

Details

Item
Electric Scissors Sharpener
Number of Stages
2
Voltage
120
Knife Style Sharpened
Commercial Straight, Serrated Knives
Application
Household Design for Professional Quality Coarse and Fine Sharpening of Kitchen, Household, Sewing and Craft Scissors

Description

Electric Scissors Sharpener, Number of Stages 2, Application Household Design for Professional Quality Coarse and Fine Sharpening of Kitchen, Household, Sewing and Craft Scissors, Depth 3 1/2 in, Knife Style Sharpened Commercial Straight, Serrated Knives

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.