Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7965001
Zoro #
G4313946
UPC #
087877796519
Country of Origin
China
Dimensions
Size
10 in x 8-1/4 in x 8-1/4 in
Details
Item
Food Grinder Attachment
Material
Die Cast Metal
For Use With
KitchenAid Stand Mixer C206
Includes
Food Pusher, Grinding Plates (3mm, 4.5mm and 8mm)
Number of Pieces
1
Accessory Type
Food Grinder Attachment
Product Type
Food Grinder Attachment
Description
Food Grinder Attachment, Product Type Food Grinder Attachment, Material Die Cast Metal, For Use With KitchenAid Stand Mixer C206
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.