This item is Discontinued.

Chefs Choice Food Slicer, 11 in. H, Up to 3/4 in. Cut 6090000

Food Slicer, 11 in. H, Up to 3/4 in. Cut (Discontinued)

  • Mfr # 6090000
  • Zoro # G4314129
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6090000
Zoro #
G4314129
UPC #
087877609000
Country of Origin
China

Dimensions

Blade Dia.
7"
Overall Length
15-1/2"
Overall Width
10-29/64"
Overall Height
11"

Details

Item
Food Slicer
HP
0.13
Drive
Gear
Plug Type
5-15P
Amps
0.83
Material
Cast Aluminum and Stainless Steel
Voltage
120

Description

Food Slicer, 0.13 HP, Overall Length 15 1/2 in, Overall Width 10 29/64 in, Overall Height 11 in, Blade Dia. 7 in, Gear Drive, Voltage 120, 0.83 Amps, Plug Type 5-15P, Material Cast Aluminum and Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.