This item is Discontinued.

Chefs Choice Food Slicer, 13-1/2"H, Up to 1/2" Cut 6620000

Food Slicer, 13-1/2"H, Up to 1/2" Cut (Discontinued)

  • Mfr # 6620000
  • Zoro # G4314059
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6620000
Zoro #
G4314059
UPC #
087877662005
Country of Origin
China

Dimensions

Overall Length
18 57/64 in
Overall Width
15 in
Overall Height
13 1/2 in

Details

Item
Food Slicer
HP
0.17
Material
Die Cast Metal and Aluminum
Amps
1.08
Voltage
120
Plug Type
5-15P
Drive
Gear

Description

Food Slicer, 0.17 HP, Overall Length 18 57/64 in, Overall Width 15 in, Overall Height 13 1/2 in, Gear Drive, Voltage 120, 1.08 Amps, Plug Type 5-15P, Material Die Cast Metal and Aluminum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.