This item is Discontinued.

Chefs Choice Knife Sharpener, 120V 2100

Knife Sharpener, 120V (Discontinued)

  • Mfr # 2100
  • Zoro # G5385597
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2100
Zoro #
G5385597
UPC #
087877021086
Country of Origin
United States

Dimensions

Width
12-1/4"
Height
5"
Depth
5"

Details

Item
Knife Sharpener
Number of Stages
3
Voltage
120
Knife Style Sharpened
Euro/American
Features
Diamond Abrasives
Application
Knife Sharpener

Description

Knife Sharpener, Number of Stages 3, Application Knife Sharpener, Depth 5 in, Features Diamond Abrasives, Knife Style Sharpened Euro/American

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.