This item is Discontinued.

Chefs Choice Sharpening Module, 2 Stage, 120V M2000-Mod

Sharpening Module, 2 Stage, 120V (Discontinued)

  • Mfr # M2000-Mod
  • Zoro # G2941102
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
M2000-Mod
Zoro #
G2941102
UPC #
087877025008
Country of Origin
United States

Dimensions

Width
6-1/8"
Depth
3-1/4"
Height
3"

Details

Item
Sharpening Module
Number of Stages
2
Voltage
120
Application
Replacement Module for Mfr. No. M2000

Description

Sharpening Module, Number of Stages 2, Application Replacement Module for Mfr. No. M2000, Depth 3 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.