Zoro Homepage

General Purpose Sealant, Clear

  • Mfr # F1212

  • Zoro # G814905185


product price: $32.85
/ea

Key Features

Container Type
Cartridge
Container Size
10.1 oz
Color
Clear
Working Time
20 +/- 10 minutes
Sealant Properties
High performance, moisture cure, transparent, elastic, waterproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F1212
Zoro #
G814905185
UPC #
724086699100
Country of Origin
China

Dimensions

Container Size
10.1 oz

Details

Container Type
Cartridge
Color
Clear
Working Time
20 +/- 10 minutes
Sealant Properties
High performance, moisture cure, transparent, elastic, waterproof
For Use On Surface Material
Metal, anodized aluminum, glass, vinyl, wood, masonry, polystyrene, engineered plastics

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.