Shop CHEMETRICS
See all product information
Create Account
Water Quality Test Kit
- Mfr # I-2002
- Zoro # G322796510
product price:Â
$
761.99
/ea
Free Shipping & Returns
Key Features
Product Type
Water Quality Test Kit
Includes
(4) AAA Batteries Light Shield, SAM Photometer, Screwdriver, Vacu-Vials(R) Kit
Number of Tests
30
Range
0 to 15 ppm
Sensitivity
+/- 0.6 ppm at 2.0 ppm +/- 0.8 ppm at 4.0 ppm +/- 1.7 ppm at 11.0 ppm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I-2002
- Zoro #
- G322796510
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Water Quality Test Kit
- Includes
- (4) AAA Batteries Light Shield, SAM Photometer, Screwdriver, Vacu-Vials(R) Kit
- Item
- Water Quality Test Kit
- Number of Tests
- 30
- Range
- 0 to 15 ppm
- Sensitivity
- +/- 0.6 ppm at 2.0 ppm +/- 0.8 ppm at 4.0 ppm +/- 1.7 ppm at 11.0 ppm
- Test Parameters
- Dissolved Oxygen
Description
Water Quality Test Kit, Range 0 to 15 ppm, Sensitivity +/- 0.6 ppm at 2.0 ppm+/- 0.8 ppm at 4.0 ppm+/- 1.7 ppm at 11.0 ppm, Number of Tests 30, Standards Not Applicable, Includes (4) AAA Batteries Light Shield, SAM Photometer, Screwdriver, Vacu-Vials(R) Kit
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.