Shop CHEMETRICS
See all product information
Create Account
Water Quality Test Kit
- Mfr # K-7904
- Zoro # G422796694
product price:Â
$
91.95
/ea
Key Features
Includes
A-0013 25 mL Sample Cup, A-2500 Activator Solution, C-7902 and C-7904 Low and High Range Comparators, R-7904 Refill
Product Type
Water Quality Test Kit
Sensitivity
0.05 ppm
Test Parameters
Peracetic Acid
Number of Tests
30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-7904
- Zoro #
- G422796694
- UPC #
- -
- Country of Origin
- United States
- Item
- Water Quality Test Kit
- Includes
- A-0013 25 mL Sample Cup, A-2500 Activator Solution, C-7902 and C-7904 Low and High Range Comparators, R-7904 Refill
- Product Type
- Water Quality Test Kit
- Sensitivity
- 0.05 ppm
- Test Parameters
- Peracetic Acid
- Number of Tests
- 30
- Range
- 0 to 1 ppm, 0 to 5 ppm
Description
Water Quality Test Kit, Range 0 to 1 ppm, 0 to 5 ppm, Sensitivity 0.05 ppm, Number of Tests 30, Standards Not Applicable, Includes A-0013 25 mL Sample Cup, A-2500 Activator Solution, C-7902 and C-7904 Low and High Range Comparators, R-7904 Refill
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.