Shop CHEMETRICS
See all product information
Create Account
Water Quality Test Kit
- Mfr # K-1420
- Zoro # G722796776
product price:Â
$
83.69
/ea
Key Features
Includes
25 mL Sample Cup, 3 mL Syringe, Activator Solution, Catalyzer Solution, CHEMets(R) Refill, Flat Comparator, Stabilizer Solution
Test Parameters
Ammonia
Product Type
Water Quality Test Kit
Sensitivity
0.125 ppm
Number of Tests
30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-1420
- Zoro #
- G722796776
- UPC #
- -
- Country of Origin
- United States
- Includes
- 25 mL Sample Cup, 3 mL Syringe, Activator Solution, Catalyzer Solution, CHEMets(R) Refill, Flat Comparator, Stabilizer Solution
- Test Parameters
- Ammonia
- Product Type
- Water Quality Test Kit
- Item
- Water Quality Test Kit
- Sensitivity
- 0.125 ppm
- Number of Tests
- 30
- Range
- 0 to 4 ppm, 0 to 80 ppm
Description
Water Quality Test Kit, Range 0 to 4 ppm, 0 to 80 ppm, Sensitivity 0.125 ppm, Number of Tests 30, Standards Not Applicable, Includes 25 mL Sample Cup, 3 mL Syringe, Activator Solution, Catalyzer Solution, CHEMets(R) Refill, Flat Comparator, Stabilizer Solution
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.