Shop CHEMETRICS
See all product information
Create Account
Water Quality Test Kit
- Mfr # K-7513
- Zoro # G122796420
product price:Â
$
48.39
/ea
Key Features
Sensitivity
+/- 0.6 ppm at 2.0 ppm +/- 0.8 ppm at 4.0 ppm +/- 1.7 ppm at 11.0 ppm
Test Parameters
Dissolved Oxygen
Number of Tests
30
Includes
(30) Ampoules, Ampoule Blank, Permanent Mounting Clamp, Sampling Tube
Range
0 to 15 ppm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-7513
- Zoro #
- G122796420
- UPC #
- -
- Country of Origin
- United States
- Sensitivity
- +/- 0.6 ppm at 2.0 ppm +/- 0.8 ppm at 4.0 ppm +/- 1.7 ppm at 11.0 ppm
- Item
- Water Quality Test Kit
- Test Parameters
- Dissolved Oxygen
- Number of Tests
- 30
- Includes
- (30) Ampoules, Ampoule Blank, Permanent Mounting Clamp, Sampling Tube
- Range
- 0 to 15 ppm
- Product Type
- Water Quality Tester
Description
Water Quality Test Kit, Range 0 to 15 ppm, Sensitivity +/- 0.6 ppm at 2.0 ppm+/- 0.8 ppm at 4.0 ppm+/- 1.7 ppm at 11.0 ppm, Number of Tests 30, Standards Not Applicable, Includes (30) Ampoules, Ampoule Blank, Permanent Mounting Clamp, Sampling Tube
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.