Water Quality Test Kit
- Mfr # K-1513
- Zoro # G122796567
product price:Â
$
47.89
/ea
Key Features
Range
0 to 10 ppm, 0 to 150 ppm
Test Parameters
Ammonia
Sensitivity
0 - 10.00 ppm range Less Than or Equal To 0.15 ppm at 0 ppm +/- 0.15 ppm at 0.50 ppm +/- 0.50 ppm at 2.50 ppm +/- 0.75 ppm at 7.50 ppm0 - 150 ppm range Less Than or Equal To 2 ppm at 0 ppm +/- 2 ppm at 8 ppm +/- 8 ppm at 38 ppm +/- 11 ppm at 112 ppm
Product Type
Water Quality Tester
Includes
(30) Vacu-Vials(R) Ampoules, 25 mL Sample Cup, 3 mL Syringe, Ampoule Blank, Stabilizer Solution
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-1513
- Zoro #
- G122796567
- UPC #
- -
- Country of Origin
- United States
- Range
- 0 to 10 ppm, 0 to 150 ppm
- Test Parameters
- Ammonia
- Sensitivity
- 0 - 10.00 ppm range Less Than or Equal To 0.15 ppm at 0 ppm +/- 0.15 ppm at 0.50 ppm +/- 0.50 ppm at 2.50 ppm +/- 0.75 ppm at 7.50 ppm0 - 150 ppm range Less Than or Equal To 2 ppm at 0 ppm +/- 2 ppm at 8 ppm +/- 8 ppm at 38 ppm +/- 11 ppm at 112 ppm
- Item
- Water Quality Test Kit
- Product Type
- Water Quality Tester
- Includes
- (30) Vacu-Vials(R) Ampoules, 25 mL Sample Cup, 3 mL Syringe, Ampoule Blank, Stabilizer Solution
- Number of Tests
- 30
Description
Water Quality Test Kit, Range 0 to 10 ppm, 0 to 150 ppm, Sensitivity 0 - 10.00 ppm range Less Than or Equal To 0.15 ppm at 0 ppm+/- 0.15 ppm at 0.50 ppm+/- 0.50 ppm at 2.50 ppm+/- 0.75 ppm at 7.50 ppm0 - 150 ppm range Less Than or Equal To 2 ppm at 0 ppm+/- 2 ppm at 8 ppm+/- 8 ppm at 38 ppm+/- 11 ppm at 112 ppm, Number of Tests 30, Standards Not Applicable, Includes (30) Vacu-Vials(R) Ampoules, 25 mL Sample Cup, 3 mL Syringe, Ampoule Blank, Stabilizer Solution
Restrictions
WARNING:
This product can expose you to chemicals including Mercury,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.