Shop CHEMETRICS
See all product information
Create Account
Water Quality Test Kit
- Mfr # K-6002
- Zoro # G322796350
product price:Â
$
95.39
/ea
Key Features
Test Parameters
Iron
Includes
1 mL Syringes, 50 mL Sample Cup with Cap, Acidifier Solution, Activator Solution, Low and High Range Comparators, Refill
Range
0 to 100 mg/L, 100 to 1,000 mg/L
Number of Tests
30
Product Type
Water Quality Test Kit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K-6002
- Zoro #
- G322796350
- UPC #
- -
- Country of Origin
- United States
- Test Parameters
- Iron
- Includes
- 1 mL Syringes, 50 mL Sample Cup with Cap, Acidifier Solution, Activator Solution, Low and High Range Comparators, Refill
- Range
- 0 to 100 mg/L, 100 to 1,000 mg/L
- Item
- Water Quality Test Kit
- Number of Tests
- 30
- Product Type
- Water Quality Test Kit
- Sensitivity
- 5 mg/L
Description
Water Quality Test Kit, Range 0 to 100 mg/L, 100 to 1,000 mg/L, Sensitivity 5 mg/L, Number of Tests 30, Standards Not Applicable, Includes 1 mL Syringes, 50 mL Sample Cup with Cap, Acidifier Solution, Activator Solution, Low and High Range Comparators, Refill
Restrictions
WARNING:
This product can expose you to chemicals including Methanol,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.